Shop ROCKPORT WORKS

Women's Boat Shoe, Steel Toe, Leather Upper, Rubber Outsole, Lace Up, Brown, 7 1/2 M

  • Mfr # RK676
  • Zoro # G5694044

product price: 
$
134.95
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Boat Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RK676
Zoro #
G5694044
UPC #
690774052628
Country of Origin
China
Item
Boat Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Boat Shoe
Gender
Women's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Brown
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily
0.40
Ninety Degree Heel
No
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Shank Type
Plastic
Predominant Footwear Color
Brown
Wide Toe Cap
No
Max. Heat Rating
100 Degrees F
Removable Insole
Yes
Standards
ASTM F2413-11
Conductive
No
ASTM Footwear Class
F2413-11 I/75 C/75
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Dry
1.00
Style Number
RK676
Puncture Resistant Insole
No
Completely Non Metallic
No
Midsole Material
EVA
Insole System
Removable EVA Molded Insert w/Sponge Rubber Heel Wedge
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily Wet
0.41
Mark II Slip Test Results- Dairy Tile Wet
0.74
Footwear Sole Pattern
Siped
Shank Material
Plastic
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
No
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Non-Marking Sole
No
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
No
Liner Material
Microfiber
Insulated
No
Manufacturers Suggested Sole Slip Rating
Best
Resists
Oils, Slips
Closure Type
Tie
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Oil-Resistant Sole, Steel Toe
Series
RK676
Slip Resistant
Yes
Metatarsal Guard Style
None
Non-Marking Upper
No
Upper Color
Brown
Heel Style
Flat Heel
Heat Resistant
No
All-Leather Upper
Yes
Insole Technology
Removable, Sponge Rubber Heel Wedge
Insole Material
EVA
Maximum Heat Rating
100 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.41
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.74
Heel Definition
Flat Heel
Closure
Lace Up
Style Family
Boat Shoe
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Oily
0.4
Construction
Cemented
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Women's
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Microfiber
Ninety-Degree Heel (PRINT)
No
Shank Material (PRINT)
Plastic
Maximum Heat Rating (PRINT)
100 Degrees F
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Toe Shape
Round
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes
For Outdoor Traction
Yes
Wire Color
Brown

Dimensions

Footwear Width
M
Size
7 1/2
Heel Height
1/2 in
Width
M
Size (PRINT)
7 1/2

Description

Boat Shoe, Style Family Boat Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number RK676

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products