Hauler, Men's 8-Inch Work Boot, Composite Toe M, Leather, 8 in Height, Brown

  • Mfr # IA0180

  • Zoro # G5481357


product price:  $170.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA0180
Series
Hauler
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IA0180
Zoro #
G5481357
UPC #
690774208926
Country of Origin
China

Dimensions

Size
7
Footwear Width
M
Height
8 in
Heel Height
1/2 in
Width
M
Overall Height
8 in
Size (PRINT)
7

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA0180
Series
Hauler
Waterproof
Yes
Closure Type
Lace Up
CSA Footwear Standard
Not Specified
Shank Material
Composite
Outsole Material
Polyurethane
Footwear Style
High-Cut Work Boot
Footwear Shank Type
Plastic
Mark II Slip Test Results- Dairy Tile Oily Wet
0.37
Footwear Sole Pattern
Cleated
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal Guard
No
Liner Material
Tailex
Mark II Slip Test Results- Dairy Tile Dry
0.62
Predominant Footwear Color
Brown
Puncture Resistant Insole
No
Upper Boot Material
All Leather
Non Metallic Upper
Yes
Midsole Material
Rubber
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Electrical Hazard Rated
Yes
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Closure Type
Lace Up
Insole System
PU
Conductive
No
Waterproof Type
Bootie
Ninety Degree Heel
No
Removable Insole
Yes
Max. Heat Rating
250 Degrees F
ASTM Footwear Class
F2413-11 I/75 C/75
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.39
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Insulated
No
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Wet
0.59
Chemical Resisting Sole
Yes
Standards
ASTM F2413
Oil Resisting Sole
Yes
Static Dissipative
No
Footwear Construction Type
Goodyear(TM) Welt
Upper Material
Leather
Resists
Abrasions, Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Upper Color
Brown
Heat Resistant
No
Non-Marking Upper
Yes
Slip Resistant
Yes
Metatarsal Guard Style
None
Heel Style
Flat Heel
All-Leather Upper
Yes
Insole Material
Polyurethane
Style Family
8-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.37
Slip-Resistance Value - Mark II - Wet
0.59
Closure
Lace Up
Heel Definition
Flat Heel
Construction
Welted
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily
0.39
Maximum Heat Rating
250 Degrees F
Slip-Resistance Value - Mark II - Dry
0.62
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
250 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Composite
Gender (PRINT)
Men's
Outsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
For Outdoor Traction
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Toe Shape
Round

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number IA0180

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.