Replacement Cartridge, 2-1/2" Size, PK2
Mfr # K-00A
Zoro # G5489666
product price:Â $121.99
/pk 2, $61.00/ea
Free Shipping & Returns
Key Features
Sub-Category
Repair Parts
Fits Brand
Advance Tabco
Material
Brass
Finish
Brass
Material of Construction
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K-00A
Zoro #
G5489666
UPC #
747545204561
Country of Origin
China
Dimensions
Size
2-1/2 in
Details
Sub-Category
Repair Parts
Fits Brand
Advance Tabco
Material
Brass
Finish
Brass
Material of Construction
Brass
Includes
Hot and Cold Cartridges, Hot and Cold Handles
For Use With
K-22, K-59, K-123, K-125, K-126, K-206 & K-316
Item
Cartridge
For Use With Mfr. Model Number
K-123, K-125, K-126, K-206, K-22, K-316, K-59
Use With Water Temp.
Hot/Cold
Product Type
Cartridge
Compatible Series
Advance Tabco
Compatible Brand
Advance Tabco
Compatible Manufacturer Part Number
K-123, K-125, K-126, K-206, K-22, K-316, K-59
For Water Temperature
Hot/Cold
Description
Cartridge, Fits Brand Advance Tabco, Finish Brass, For Use With Mfr. Model Number K-123, K-125, K-126, K-206, K-22, K-316, K-59, Use With Water Temp. Hot/Cold, Package Quantity 2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.