File Folder 8-1/2 x 14", 1/3" Tab, Pk100

  • Mfr # PFX15313BLU

  • Zoro # G5492505


product price:  $50.89
/pk 100, $0.51/ea

Key Features

Width
14 in
Material
11 pt. Stock
Size
Legal
Tab Cut
1/3
Sheet Size
8 1/2" Width x 14" Length
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PFX15313BLU
Zoro #
G5492505
UPC #
078787033023
Country of Origin
United States

Dimensions

Width
14 in
Size
Legal
Sheet Size
8 1/2" Width x 14" Length
Height
8 1/2 in
File Size
Legal
Thickness
11 pt.
File Folder Size Type
Legal
File Folder Height
9.5"
File Folder Width
14.63"
Overall Width
14 in
Paper Size
Legal

Details

Item
File Folders
Color
Blue
Material
11 pt. Stock
Tab Cut
1/3
Tab Position
Assorted
Features
Acid-free
Includes
Tabs
File Tab Position
Assorted
File Folder Material
11-pt Stock
File Tab Cut
1/3-Cut
File Tab Color
Light Blue
File Tab Style
Top Tab
File Folder Color
Blue/Light Blue
File Tab Material
11-pt Stock
Product Type
File Folders
Tab Location
Top

Description

Double your options-two-tone color reverses to double the number of available colors. Various bright colors make color-coding easy for faster filing and retrieval. Interior is a lighter shade than exterior making top tabs easier to see, preventing misfiling. 11 pt. stock.
  • Two-tone color reverses to double the number of available colors.
  • Various bright colors make color-coding easy.
  • Interior is a lighter shade than exterior making top tabs easier to see, preventing misfiling.
  • 11 pt. stock.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.