Fender Washer, For Screw Size #10 , Steel Zinc Plated Finish, 100 PK

  • Mfr # U38160.019.0009

  • Zoro # G5493363


product price:  $21.69
/pk 100, $0.22/ea

Key Features

Material
Steel
Finish
Zinc Plated
Minimum Thickness
0.250 in
Maximum Thickness
0.250 in
Washer Standards
ASME B18.22.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U38160.019.0009
Zoro #
G5493363
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
#10
Outside Diameter
1 in
Minimum Thickness
0.250 in
Maximum Thickness
0.250 in
Inside Diameter
0.219 in
Inside Diameter Tolerance
0.214-0.227
Outside Diameter Tolerance
0.995-1.015

Details

Item
Fender Washer
Material
Steel
Finish
Zinc Plated
Washer Standards
ASME B18.22.1
System of Measurement
Inch
Flat Washer Type
Large OD Thick Flat Washer
Color
Silver
Rockwell Hardness
140HV
Type
Flat Washer
Thickness Tolerance
0.224-0.276
REACH Compliant
REACH Compliant
Made in North America
Not Made in North America
Material Quality Standards
Not Rated
Maximum Temperature
350 Degrees C
RoHS Compliant
RoHS Compliant
Removable
Removable
Material Grade/Class
Case Hardened
Dimensional Standards
ASME B18.21.1
Minimum Temperature
-58 Degrees C
Manufacturer Location
Globally Sourced
Pack Size
Small Pack
Hardness
140 HV

Description

Flat Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Case Hardened, Finish Zinc-Plated, For Screw Size #10, Inside Diameter 0.219 in, Outside Diameter 1 in, Maximum Thickness 0.25 in, System of Measurement Inch, Minimum Thickness 0.25 in, Color Silver, Inside Diameter Tolerance 0.214-0.227, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.