Plumbed Eyewash, Counter Mount, Plumbed, 2 11/12 in H., 7 1/4 in W
Mfr # S19274C
Zoro # G5501282
product price:Â $520.80
/ea
Free Shipping & Returns
Key Features
Height
2 11/12 in
Width
7 1/4 in
Color
Silver
Installation Type
Plumbed
Eye Wash and Shower Mounting
Deck
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
S19274C
Zoro #
G5501282
UPC #
-
Country of Origin
United States
Dimensions
Height
2 11/12 in
Width
7 1/4 in
Fitting Size
1/2 in NPT Female
Depth
7 1/4 in
Inlet Pipe Size
1/2 in
Mount Hole Diameter
1/2 in
Electrical Cord Length
Not Available
Bowl Diameter
No Bowl
Description
Plumbed Eyewash, Activation Swing Left, Swing Right, Barrier Free No, Bowl Style No Bowl, Color Silver, Coverage Eyes, Depth 7 1/4 in, Height 2 11/12 in, Width 7 1/4 in, Environment General Purpose, Hazardous Location Rating Not Rated, Includes Inspection Tag, Universal Identification Sign, Includes Drench Hose No, Includes Foot Pedal No, Inlet Pipe Gender Female, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT, Pipe Material Chrome-Plated Brass, Series Halo, Mount Type Counter
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.