Protecta(R) Full Body Harness, XL, 420 lb., Quick-Connect Chest/ Tongue Leg Straps

  • Mfr # 1161225

  • Zoro # G5503187


product price:  $224.99
/ea
Free Shipping & Returns

Key Features

Harness Sizing
XL
Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back, Side
Harness Application
Positioning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1161225
Zoro #
G5503187
UPC #
840779158997
Country of Origin
United States

Dimensions

Color and Size
Black - XL

Details

Item
Full Body Harness
Harness Sizing
XL
Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back, Side
Harness Application
Positioning
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Tongue
Standards
ANSI Z359.11,OSHA 1926.502
Webbing Material
Polyester
Series
Protecta(R)
Includes Padding
Yes
Shoulder Strap Buckles
None
Front D-Ring
Yes
Adjustable
Yes
Tensile Strength
3600 lb.
Back D-Ring
Yes
Stretchable
No
Subpelvic Strap
Yes
Side D-Rings
Yes
Harness D-Ring Material
Steel
Harness Buckle Material
Steel
Features
Auto-Resetting Lanyard Keepers, Foam Hip Pad with Mesh, Impact Indicators, Moisture-Wicking Breathable Back Padding with Soft Edging, Protected Labels, Side D-Ring
Hardware Material
Steel
With Belt
Yes
Webbing Coating
Uncoated
Harness Color
Black
Padding Location
Back, Shoulder, Waist
Torso Adjustment
Mating
RFID Equipped
Yes
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Safety Features
Belt
Industry
Construction, Metal Fabrication, Military Maintenance, Mining, Oil and Gas, Repair and Operation (MRO), Transportation

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Shoulder, Waist, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.