Analog Dial Thermometer, Stem 15" L

  • Mfr # AA575R-1502

  • Zoro # G5507271


product price:  $121.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1%
Connection Location
Adjustable
Dial Size
5 in
Case Material
304 Stainless Steel
Stem Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AA575R-1502
Zoro #
G5507271
UPC #
-
Country of Origin
United States

Dimensions

Dial Size
5 in
Connection Size
1/2 in NPT
Stem Length
15 in
Stem Dia.
1/4 in
Fits Pipe Size
1/2 in
Manufacturers Warranty Length
8 yr
Stem Diameter
0.25 in
Manufacturer Warranty Length
8 yr
Dial Diameter
5 in
Thread Size
1/2 in

Details

Item
Dial Thermometer
Accuracy
+/-1%
Connection Location
Adjustable
Case Material
304 Stainless Steel
Stem Material
304 Stainless Steel
Temp. Range (F)
-40 Degrees to 160 Degrees
Sensing Element
Bimetal
Window Material
Glass
Power Required
No
Coil Finish
Silicone Coated for Vibration
Vertical Adjustment Range
0 Degrees to 180 Degrees
Adjustments
External
Temp. Range (C)
-40 Degrees to 70 Degrees
Horizontal Adjustment Range
0 Degrees to 180 Degrees
Case
Hermetically Sealed
Thermometer Type
Industrial Dial Thermometer
Thread Type
NPT
Functions
Manual Calibration
Shatterproof
No
Temperature Range
-40 Degrees to 160 Degrees F/-40 Degrees to 71.1 Degrees C
Vibration Resistant
No
Housing Material
304 Stainless Steel
Glow-in-the-Dark
No
Minimum Temperature C
-40 Degrees C
Construction
304 Stainless Steel Housing and Stem with Glass Lens
Application
Chemical, Offshore, Pharmaceutical, Power, Process
Includes NIST-Traceable Certificate
No
Maximum Operating Pressure
Not Rated
Maximum Temperature F
160 Degrees F
Minimum Temperature F
-40 Degrees F
Corrosion Resistant
No
Maximum Temperature C
70 Degrees C
Scale Type
Dial
Lead Free
Yes
Thread Gender
Male
Process Connection
1/2 in NPT
Long Reach
Yes
Graduations
2 Degrees F/1 Degrees C
Lens Material
Glass
Scale
Celsius, Fahrenheit
Case Features
Hermetically Sealed
Maximum Temperature °C
70 Degrees C
Minimum Temperature °C
-40 Degrees C
Minimum Temperature °F
-40 Degrees F
Maximum Temperature °F
160 Degrees F

Description

Dial Thermometer, Temperature Range -40 Degrees to 160 Degrees F/-40 Degrees to 71.1 Degrees C, Stem Length 15 in, Dial Diameter 5 in, 1/2 in NPT, Not Applicable, Includes NIST-Traceable Certificate No, Housing Material Stainless Steel, Lens Material Glass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.