Mesh Task Chair, 20 3/4-, Padded Flip-up, Back, Seat, Frame: Black

  • Mfr # BL-X-5M-BK-GG

  • Zoro # G5527991


product price:  $146.99
/ea
Free Shipping & Returns

Key Features

Style
Task Chair
Material
Foam, Mesh, Metal, Plastic
Color
Black Mesh
Length
25.5
Height
41.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL-X-5M-BK-GG
Zoro #
G5527991
UPC #
847254076425
Country of Origin
China

Dimensions

Length
25.5
Height
41.25
Width
24.5
Back Width
20 in
Overall Height
41-1/4"
Seat Height Min.
17 1/4 in
Overall Width
24 1/2 in
Seat Depth
19 in
Overall Depth
25-1/2"
Seat Width
20-1/4"
Seat Height Max.
20 3/4 in
Back Height
23"
Seat Height Range
20 3/4-
Maximum Overall Height
41 1/4 in
Minimum Overall Height
37 1/2 in
Minimum Seat Height
17 1/4 in
Maximum Seat Height
20 3/4 in
Notional Size
Standard
Seat Thickness
3 in
Seat-Depth
19"

Details

Style
Task Chair
Material
Foam, Mesh, Metal, Plastic
Color
Black Mesh
Capacity
250
Item
Task Office Chair
Assembled/Unassembled
Unassembled
Seat Tilt Forward
None
Base Color
Black
Standards
ANSI/BIFMA
Arm Style
Padded Flip-up
Seat Material
Mesh
Number of Casters
5
Caster Type
Dual Wheel
Seat Color
Black
Features
Back Height Adjustment, Locking Tilt Control with Adjustable Tilt Tension, Pneumatic Seat Height Adjustable Swivel
Back Color
Black
Back Material
Mesh
Base Material
Plastic
Number of Glides
0
Weight Capacity
250 lb.
Back Tilt Backward
None
Back Tilt Forward
None
Base Style
Sled
Seat Tilt Backward
None
Series
Contemporary
Office Chair Style
Task Chair
Frame Color
Black
Frame Material
Plastic
Assembly
Unassembled
Lumbar Support
Fixed
Backrest
Mid Back
Finish
Black Nylon
Number of Feet
5
Number of Casters/Glides
5
Adjustable Arms
Yes
Adjustable Seat
Yes
Adjustable Tilt Tension
Yes
Tilting Back
Yes
Rolling
Yes
Waterfall Seat
Yes
Number of Arms
2
Arm Adjustment
Flip Up
Upholstered Seat
Yes
Swivel Angle
360 Degrees
Support Style
Frame
Swivel
Yes
Tilt Configuration
Upright Locking Tilt
Seat Adjustments
Height
Adjustable
Adjustable

Description

Office Chair, Adjustable Arms Yes, Overall Width 24 1/2 in, Overall Depth 25 1/2 in, Maximum Seat Height 20 3/4 in, Maximum Overall Height 41 1/4 in, Seat Color Black, Frame Color Black, Seat Thickness 3 in, Back Color Black, Seat Depth 19 in, Seat Width 20 1/4 in, Seat Material Mesh, Back Material Mesh, Frame Material Plastic, Number of Arms 2, Weight Capacity 250 lb, Tilt Configuration Upright Locking Tilt, Series Kelista, Style Classification Not Applicable, Minimum Seat Height 17 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.