Mesh Task Chair, 22 1/2-, Adjustable Padded

  • Mfr # BT-6001-GYBK-GG

  • Zoro # G5531360


product price:  $290.99
/ea
Free Shipping & Returns

Key Features

Style
Task Chair
Material
Plastic; Back, Seat: Mesh
Color
Black and Gray
Height
43-1/4"
Width
27"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT-6001-GYBK-GG
Zoro #
G5531360
UPC #
812581017502
Country of Origin
China

Dimensions

Height
43-1/4"
Width
27"
Overall Height
49"
Back Width
21 in
Back Height
25-1/2"
Seat Height Min.
19 1/2 in
Seat Width
21-1/2"
Overall Width
27 in
Seat Height Max.
22 1/2 in
Overall Depth
23-3/4"
Seat Depth
19 in
Seat Height Range
22 1/2-
Minimum Arm Height
6 3/4 in
Maximum Overall Height
49 in
Maximum Arm Height
9 1/2 in
Notional Size
Standard
Seat Thickness
4 1/2 in
Minimum Overall Height
43 1/4 in
Minimum Seat Height
19 1/2 in
Maximum Seat Height
22 1/2 in
Seat-Depth
19"

Details

Style
Task Chair
Material
Plastic; Back, Seat: Mesh
Color
Black and Gray
Item
Task Office Chair
Seat Tilt Forward
None
Number of Casters
0
Back Tilt Forward
None
Back Material
Mesh
Seat Color
Black
Standards
ANSI/BIFMA, CAL 117
Seat Tilt Backward
None
Arm Style
Adjustable Padded
Back Tilt Backward
None
Base Style
Sled
Weight Capacity
250 lb.
Number of Glides
0
Base Material
Plastic
Base Color
Black
Features
Dual Wheel Casters
Assembled/Unassembled
Unassembled
Seat Material
Mesh
Back Color
Black
Frame Material
Plastic
Caster Type
Dual Wheel
Office Chair Style
Task Chair
Assembly
Unassembled
Frame Color
Black
Series
Contemporary
Backrest
Adjustable, High Back
Rolling
Yes
Arm Adjustment
Height
Tilting Back
Yes
Number of Arms
2
Adjustable Arms
Yes
Adjustable Seat
Yes
Support Style
Frame
Seat Adjustments
Height
Swivel Angle
360 Degrees
Arm Attachment
Column
Number of Casters/Glides
5
Tilt Configuration
Freely Locking Tilt
Number of Feet
5
Swivel
Yes
Adjustable Tilt Tension
Yes
Adjustable
Adjustable

Description

Office Chair, Adjustable Arms Yes, Overall Width 27 in, Overall Depth 23 3/4 in, Maximum Seat Height 22 1/2 in, Maximum Overall Height 49 in, Seat Color Black, Frame Color Black, Seat Thickness 4 1/2 in, Back Color Black, Seat Depth 19 in, Seat Width 21 1/2 in, Seat Material Mesh, Back Material Mesh, Frame Material Plastic, Number of Arms 2, Weight Capacity 250 lb, Tilt Configuration Freely Locking Tilt, Series Abbott, Style Classification Not Applicable, Minimum Seat Height 19 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.