Class 10.9, M20-2.50 Hex Head Cap Screw, Black Oxide Steel, 130 mm L, 10 PK

  • Mfr # M04100.200.0130

  • Zoro # G5544253


product price:  $22.15
/pk 10, $2.22/ea

Key Features

External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Thread Size
M20-2.50
Head Width
30 mm
Material
Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M04100.200.0130
Zoro #
G5544253
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M20-2.50
Fastener Length
130 mm
Head Width
30 mm
Min. Thread Length
52 mm
Head Height
12.5 mm
Head and Washer Height
12.5 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Thread Type
Coarse
Tensile Strength
150,800 psi
Proof Load
830 N/sq mm
Rockwell Hardness
HRC32
Temp. Range
-58 Degrees to 302 Degrees F
Screw Industry Standards
DIN 931
Fastener Industry Standards
DIN 931
Dimensional Standards
DIN 931
Maximum Temperature
302 Degrees F
Globally Sourced
Globally Sourced
Threadlocker Maximum Temperature
2.5 mm
Minimum Temperature
-58 Degrees F
Threadlocker Minimum Temperature
M20-2.50
Manufacturer Location
Globally Sourced

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Plain, Dia./Thread Size M20-2.50, Fastener Length 130 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 52 mm, Head Height 12.5 mm, Head Width 30 mm, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.