Cardboard Only, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 468U10

  • Mfr # 468U10

  • Zoro # G5546158


product price:  $7.29
/ea

Key Features

Legend
Cardboard Only
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468U10
Zoro #
G5546158
UPC #
00194484075781
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Cardboard Only
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
White
Standards
EPA 40 CFR 246
Printed Language
English
OSHA Compliant
No
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Style
Symbol and Text
Header
No Header
ANSI Compliant
No
Legend Color
Green
Sign Legend Text Color
Green
Minimum Service Temperature
-40 Degrees F
Sign Legend
Cardboard Only
Anti-Slip Surface
No
State Specific Sign
No
Sign Header
No Header
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Maximum Service Temperature
176 Degrees F
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Metal Detectable
No
Material Properties
Flexible
Protective Coating
No Protective Coating
Includes Mounting Hardware
No
Mirror Print
No
Sign Legend Style
Symbol and Text
Legend Pictogram Description
Recycle
Chemical Resistant
No
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
White
Adhesive Type
Acrylic
Average Outdoor Durability
2 yr
Graffiti Resistant
No
Sign Mounting Location
Wall
Legend Pictogram ID
PRCY-01
Glow In The Dark
No
ANSI 969 Compliant
No
Corrosion Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Cardboard Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.