One Hole Lug Connector, 250 kcmil, PK10

  • Mfr # 31049

  • Zoro # G5548873


product price:  $203.99
/pk 10, $20.40/ea
Free Shipping & Returns

Key Features

For Wire Size
250 kcmil
For Conductor Material
Copper
For Stud Size
1/2 in
Material
Copper
Barrel Size
Long
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
31049
Zoro #
G5548873
UPC #
00054007126188
Country of Origin
Chile

Dimensions

For Wire Size
250 kcmil
For Stud Size
1/2 in
Barrel Size
Long
Tongue Width
1.11 in
Length
3.38"
Cable Size
250 kcmil
Width
1.11"
Barrel Length
Long
Length (Straight Wireway)
3.38 in
Barrel Inside Diameter
0.59 in
Barrel Outside Diameter
0.75 in
Tongue Length
1.11 in
Overall Length
3.38 in
Overall Width
1.13 in
For Stranded Copper Wire Size - Maximum
250 kcmil

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
No
Die Code
16
Color Code
Yellow
Standards
CSA Certified, UL Listed
Peep Hole
No
Plate Material
Tin
Tongue Style
Standard
Connector Type
Long Barrel
Hole Center to End
0.53 in
Contact Finish
Tin
Barrel Style
Seamless
RoHS Compliant
Yes
Seam Style
Seamless
For Wire Type
Stranded
Maximum Voltage
35 kV AC
Special Features
Corrosion Resistance, Good Conductivity, Reliable Performance, Secure Fit
Termination Style
Crimp
Maximum Operating Voltage
35 kV
Center of Hole to End of Pad
0.53 in
Number of Stud Holes
1
For Use With
Copper Conductor Only
Product Series
31000
Lug Type
Compression Lugs
Connector Description
One Hole
Number of Holes
1

Description

Compression Lugs, Barrel Size Long, Color Code Yellow, Die Code 16, Tongue Angle Straight, Tongue Width 1.11 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Maximum 250 kcmil, Inspection Hole No, Hole Center to Center Not Applicable, Material Copper, Maximum Voltage 35 kV, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed, Number of Holes 1, RoHS Compliant Yes, Barrel Inside Diameter 0.59 in, Barrel Outside Diameter 0.75 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.