Standard Platform Truck, 2000 lb., 65 In L

  • Mfr # 13X503

  • Zoro # G5552653


product price:  $375.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Overall Height
41 in
Overall Width
30 in
Color
Red
Load Capacity
2,000 lb
Wheel Type
Mold-on Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13X503
Zoro #
G5552653
UPC #
190735128688
Country of Origin
China

Dimensions

Overall Height
41 in
Overall Length
65 in
Overall Width
30 in
Deck LxWxH
60 in x 30 in x 11 in
Extended Length
85 in
Deck Width
30 in
Caster Wheel Width
2 in
Deck Height
11 in
Caster Wheel Dia.
8 in
Deck Length
60 in
Overall LxWxH
65 in x 30 in x 41 in
Handle Height
41 in
Caster Width
2 in

Details

Color
Red
Load Capacity
2,000 lb
Item
Towable Steel-Deck Platform Truck
Wheel Type
Mold-on Rubber
Handle Type
Removable Raised
Caster Wheel Material
Mold-on Rubber
Handle Pocket Location
Single End
Gauge
12
Assembled/Unassembled
Assembled
Deck Material
Steel
Number of Caster Wheels
4
Finish
Powder Coated
Frame Material
Steel
Caster Configuration
(2) Swivel, (2) Rigid
Features
Not Related
Caster Wheel Type
Standard
Caster/Wheel Configuration
(2) Rigid, (4) Swivel
Deck Gauge
12 ga
Deck Finish/Coating
Powder Coated
Side Panel Type
No Side Panels
Foldable
No
Caster Wheel/Tread Material
Rubber
Number of Platforms
1
Deck Construction
Solid
Caster Wheel Tread Type/Material
Solid Rubber Rubber
Caster Mounting Type
Plate
Frame Finish/Coating
Powder Coated
Caster Brake Type
No Brake Included
Deck Surface
Smooth
Caster/Wheel Mounting Location
Standard
Towable
Towable

Description

Platform Truck, Load Capacity 2,000 lb, Overall Height 41 in, Overall Length 65 in, Overall Width 30 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 11 in, Deck Length 60 in, Deck Width 30 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style Flush, Lip Height Not Applicable, Side Panel Type No Side Panels, Number of Platforms 1, Color Red

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.