Speed Bump, Rubber, 3 Installation Holes, No Cable Channel, 4 ft L x 1 ft W x 2.25in H, Black/Yellow

  • Mfr # 29NH40

  • Zoro # G5557614


product price:  $94.59
/ea
Free Shipping & Returns

Key Features

Color
Black/Yellow
Material
Rubber
Height
2 1/4 in
Length
4 ft
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
29NH40
Zoro #
G5557614
UPC #
190735438954
Country of Origin
China

Dimensions

Height
2 1/4 in
Length
4 ft
Width
12 in
Cable Channel Width
No Cable Channel
Cable Channel Height
No Cable Channel

Details

Item
Speed Bump
Color
Black/Yellow
Material
Rubber
Recycled Content (%)
100%
Parking Stop Material
Rubber
Tensile Strength
725 psi
Parking Curb Installation Method
Bolts, Spikes
Installs to Surface
Asphalt, Concrete
Green Environmental Attribute
Product Contains 100% Total Recycled Content
Number of Installation Holes
3
Product Type
Speed Bump
Includes Installation Hardware
No
Installation Surface
Asphalt, Concrete
Number of Cable Channels
0
Traffic Speed Rating
1 to 5 mph
Installation Method
Bolts, Spikes
Includes Cable Channel
No

Description

Speed Bump, Product Type Speed Bump, Height 2 1/4 in, Length 4 ft, Installation Method Bolts, Spikes, Width 12 in, Color Black, Yellow, Installation Surface Asphalt, Concrete, Material Rubber, Number of Cable Channels 0, Number of Installation Holes 3, Traffic Speed Rating 1 to 5 mph, Cable Channel Height Not Applicable, Cable Channel Width Not Applicable, Includes Cable Channel No, Includes Installation Hardware No, Tensile Strength 725 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.