Restroom Sign, GIRLS, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 473Y32

  • Mfr # 473Y32

  • Zoro # G5563621


product price:  $13.99
/ea

Key Features

Legend
GIRLS
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
473Y32
Zoro #
G5563621
UPC #
00194484127176
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Restroom Sign
Legend
GIRLS
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
No Header
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.141, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51
OSHA Compliant
Yes
Legend Style
Symbol and Text
Sign Background Color
Blue, White
Printed Language
English
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Legend Color
White
Sign Legend Text Color
White
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
Write on Surface
No
Corrosion Resistant
Yes
Maximum Service Temperature
168 Degrees F
ANSI 969 Compliant
No
Glow In The Dark
No
Minimum Service Temperature
-90 Degrees F
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Minimum Application Temperature
-90 Degrees F
State Specific Sign
No
ANSI Standards
ANSI Z535
Material Properties
Rigid
Chemical Resistant
Yes
Sign Header
No Header
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141, OSHA 29 CFR 1926.51
Outdoor Life Expectancy
1 to 3 yr
Sign Legend
Girls
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Legend Pictogram ID
PADM-73
Legend Pictogram Description
Woman
Sign Legend Background Color
Blue, White
Average Outdoor Durability
1 to 3 yr
Mirror Print
No
Metal Detectable
No
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Restroom Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Girls, Sign Legend Background Color Blue, White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.