Coupling Coupling, 3" Pipe, FNPT, Black Forged Steel, Class 3000

  • Mfr # 0361157001

  • Zoro # G5564072


product price:  $105.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Coupling
Fitting Connection Type
FNPT
Pipe Fitting Material
Black Forged Steel
Pipe Size (Fittings)
3"
Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0361157001
Zoro #
G5564072
UPC #
690291088919
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
3"
Pipe Size - Pipe Fitting
3 in
Outside Dia.
4-1/4"
Fitting Side B Nominal Pipe Size
3 in
Fitting Side A Nominal Pipe Size
3 in
Pipe Size
3"

Details

Specific Fitting Shape
Coupling
Fitting Connection Type
FNPT
Pipe Fitting Material
Black Forged Steel
Class
Class 3000
Item
Coupling
Standards
ASME B16.11, ASTM A106, B1.20.1
Fitting Schedule/Class
Class 3000
Temp. Range
-20 Degrees to 550 Degrees F
Specific Pipe Fitting Shape
Coupling
Saturated Steam Pressure
300 psi @ 550 Degrees F
Pipe Fitting Schedule/Class
Class 3000
Max. Pressure
1000 psi @ 150 Degrees F
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Number of Holes
2
Application
Natural Gas, Oil
For Pipe Schedule
160
Fitting Side B Type
NPT
Includes Seal
No
Fitting Side A Type
NPT
Includes Pre-Applied Thread Sealant
No
Color
Black
Fitting Side B Gender
Female
Fitting Side A Gender
Female

Description

Straight, Steel, Class Class 3000, For Pipe Schedule Schedule 160, 3 in, Female, Threaded, 3 in, Female, Threaded

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.