Lockout Padlock, Keyed Different, Aluminum, Orange, 1 in Shackle Height, 1 1/4 in Body Width, 6 PK

  • Mfr # 133265

  • Zoro # G5565271


product price:  $95.99
/pk 6, $16.00/ea
Free Shipping & Returns

Key Features

Padlock Body Material
Aluminum
Key Type
Keyed Different
Body Width
1 1/4 in
Shackle Height
1 in
Shackle Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
133265
Zoro #
G5565271
UPC #
754473899004
Country of Origin
China

Dimensions

Body Width
1 1/4 in
Shackle Height
1 in
Body Height
1 1/4 in
Body Thickness
1/2 in
Width Across Shackle
3/4 in
Overall Width
1.25 in
Shackle Diameter
1/4 in
Overall Height
2-1/2

Details

Item
Lockout Padlock
Body Color
Orange
Padlock Body Material
Aluminum
Key Type
Keyed Different
Shackle Material
Aluminum
Shackle Type
Open
Standards
OSHA 1910.147
Number of Keys
12
Control Key Registration Required
No
Includes
(12) Keys, (6) Padlocks
Number of Pins
5
Body Finish
Bright Anodized
Number of Bumpers
0
Features
Each Padlock Keyed Differently, Key-Retaining Feature Prevents the Key from being Removed until the Shackle is Closed
For Use With
Lockout, Tagout, Security
Material
Aluminium
Color
Orange
Body Material Coating
Anodized
For Location
Outdoor
Number of Tumbler Pins
6
Non-Removable Key
Yes
Shackle Material Coating
Chrome Plated
Number of Keys Included
12
Header
None/No Header
Vertical Shackle Clearance
1 in
Opening Type
Key
Minimum Temperature
0 Degrees F
Resistance Properties
Corrosion Resistant, Fade Resistant
Labeling
No Label or Tag
Maximum Temperature
350 Degrees F
Key Style
Standard
Body Shape
Rectangular

Description

Lockout Padlock, Body Color Orange, Body Height 1 1/4 in, Body Material Aluminum, Body Thickness 1/2 in, Body Width 1 1/4 in, Header None/No Header, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Fade Resistant, Shackle Diameter 1/4 in, Shackle Height 1 in, Shackle Material Aluminum, Shackle Type Open, Vertical Shackle Clearance 1 in, Width Across Shackle 3/4 in, Body Material Coating Anodized, Control Key Registration Required No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.