One-Hole Compression Lug, 3/0 AWG Max, 1/2 in Stud, Short Barrel, Copper, Orange, 10 PK

  • Mfr # 30041

  • Zoro # G5567791


product price:  $158.99
/pk 10, $15.90/ea
Free Shipping & Returns

Key Features

For Wire Size
3/0 AWG
For Conductor Material
Copper
For Stud Size
1/2 in
Material
Copper
Barrel Size
Short
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30041
Zoro #
G5567791
UPC #
00054007125686
Country of Origin
Chile

Dimensions

For Wire Size
3/0 AWG
For Stud Size
1/2 in
Barrel Size
Short
Tongue Width
0.91 in
Barrel Length
Short
Width
0.91"
Cable Size
3/0 AWG
Length
2.63"
Length (Straight Wireway)
2.63 in
Overall Width
0.91 in
Overall Length
2.63 in
Barrel Inside Diameter
0.49 in
For Stranded Copper Wire Size - Maximum
3/0 AWG
Tongue Length
1.11 in
Barrel Outside Diameter
0.62 in

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
No
Die Code
14, 101
Color Code
Orange
Standards
CSA Certified, UL Listed
Plate Material
Tin
Hole Center to End
0.53 in
Tongue Style
Standard
Connector Type
Standard Barrel
Peep Hole
No
Termination Style
Crimp
For Wire Type
Stranded
Barrel Style
Chamfered
Maximum Voltage
35 kV AC
RoHS Compliant
Yes
Special Features
Corrosion Resistance, Good Conductivity, Reliable Performance, Secure Fit
Contact Finish
Tin
Lug Type
Compression Lugs
Maximum Operating Voltage
35 kV
Connector Description
One Hole
For Use With
Copper Conductor Only
Product Series
30000
Number of Stud Holes
1
Center of Hole to End of Pad
0.53 in
Number of Holes
1

Description

Compression Lugs, Barrel Size Standard, Color Code Orange, Die Code 101, 14, Tongue Angle Straight, Tongue Width 0.91 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Maximum 3/0 AWG, Inspection Hole No, Hole Center to Center Not Applicable, Material Copper, Maximum Voltage 35 kV, Termination Style Crimp, Standards CSA Certified, UL Listed, Number of Holes 1, RoHS Compliant Yes, Barrel Inside Diameter 0.49 in, Barrel Outside Diameter 0.62 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.