Women's Athletic Shoe, Steel Toe, Leather Upper, Rubber Outsole, Lace Up, Black, 8 W

  • Mfr # RB191

  • Zoro # G5570652


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB191
Zoro #
G5570652
UPC #
690774131873
Country of Origin
China

Dimensions

Footwear Width
W
Size
8
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
8

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Leather
Toe Type
Steel
Color
Black
Footwear Closure Type
Lace Up
Wide Toe Cap
No
Midsole Material
EVA
Insulated
No
Non Metallic Upper
Yes
Chain Saw Cut Resistant
No
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.78
Shank Material
Steel
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Max. Heat Rating
Not Rated
Footwear Sole Pattern
Siped
Mark II Slip Test Results- Dairy Tile Dry
0.80
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.58
Static Dissipative
No
Conductive
No
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Wet
0.87
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Style Number
191
Upper Material Description
Leather
CSA Footwear Standard
Not Specified
Upper Boot Material
All Leather
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Liner Material
Mesh, Nylon
Manufacturers Suggested Sole Slip Rating
Best
Metal Chip Resisting Sole
No
Insole System
EVA
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Black
ASTM Footwear Class
F2413-11 I/75 C/75
Non-Marking Sole
No
Footwear Shank Type
None
Resists
Oils, Slips
Closure Type
Tie
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Non-Marking Upper
Yes
Upper Color
Black
Heat Resistant
No
Series
191
Metatarsal Guard Style
None
Slip Resistant
Yes
Heel Style
Flat Heel
Construction
Cemented
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.8
Slip-Resistance Value - Mark II - Oily
0.58
Insole Material
EVA
Toe Cap Material
Steel
Maximum Heat Rating
Not Rated
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Wet
0.87
All-Leather Upper
Yes
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.78
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
No
Insole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Gender (PRINT)
Women's
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Mesh, Nylon
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number 191

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products