Shop REEBOK

Women's Athletic Shoe, Steel Toe, Leather Upper, Rubber Outsole, Lace Up, Black, 10 W

  • Mfr # RB191
  • Zoro # G5557946

product price: 
$
112.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB191
Zoro #
G5557946
UPC #
690774131910
Country of Origin
China
Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Black
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily
0.58
Conductive
No
Standards
ASTM F2413
Chain Saw Cut Resistant
No
Footwear Shank Type
None
Satra Slip Test Results- Dairy Tile Oily
Not Tested
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Siped
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Style Number
RB191
ASTM Footwear Class
F2413-11 I/75 C/75
Insulated
No
Insole System
EVA
Mark II Slip Test Results- Dairy Tile Wet
0.87
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.78
Metal Chip Resisting Sole
No
Shank Material
Steel
Predominant Footwear Color
Black
Footwear Construction Type
Cemented
Wide Toe Cap
No
Max. Heat Rating
Not Rated
Non Metallic Upper
Yes
Liner Material
Mesh, Nylon
Chemical Resisting Sole
Yes
Ninety Degree Heel
No
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.80
Upper Material Description
Leather
Non-Marking Sole
No
Removable Insole
Yes
Puncture Resistant Insole
No
Static Dissipative
No
Midsole Material
EVA
Resists
Oils, Slips
Closure Type
Tie
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Upper Color
Black
Metatarsal Guard Style
None
Series
191
Heat Resistant
No
Slip Resistant
Yes
Heel Style
Flat Heel
Non-Marking Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.8
Insole Material
EVA
All-Leather Upper
Yes
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.58
Construction
Cemented
Closure
Lace Up
Maximum Heat Rating
Not Rated
Style Family
Athletic Shoe
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.87
Slip-Resistance Value - Mark II - Oily/Wet
0.78
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Women's
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Material (PRINT)
EVA
Liner Material (PRINT)
Mesh, Nylon
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Toe Shape
Round
For Outdoor Traction
Yes
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Wire Color
Black

Dimensions

Footwear Width
W
Size
10
Heel Height
1/2 in
Width
W
Size (PRINT)
10

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number RB191

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.