Luggage Cart, Black/Chrome

  • Mfr # 23L326

  • Zoro # G5575141


product price:  $70.15
/ea

Key Features

Overall Height
44 1/2 in
Overall Width
15 1/2 in
Material
Steel
Color
Black/Chrome
Load Capacity
250 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
23L326
Zoro #
G5575141
UPC #
012002328327
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
44 1/2 in
Overall Width
15 1/2 in
Wheel Diameter
6 in
Noseplate Width
12 in
Folded Depth
6 1/2 in
Folded Height
27 in
Folded Width
15 1/2 in
Overall Depth
19 in
Noseplate Depth
12 in
Nose Plate Depth
12 in
Nose Plate Width
12 in
Overall HxWxD
44 1/2 in x 15 1/2 in x 19 in
Nose Plate WxD
12 in x 12 in
Wheel Dia.
6 in
Nose Plate Thickness
5/8 in
Folded HxWxD
27 in x 15 1/2 in x 6 1/2 in
Platform Width
16 in
Platform Length
7 in
Caster Wheel Dia.
6 in
Platform Height
28"

Details

Material
Steel
Color
Black/Chrome
Load Capacity
250 lb
Item
Folding Hand Truck for Luggage
Wheel Type
Solid
Handle Type
Extendable
Wheel Material
Plastic
Includes
Elastic Cord
Hand Truck Handle Type
Continuous Frame
Includes Foot Assist
Without Foot Assist
Securing Mechanism
Bungee Cord
Release Type
Squeeze Clip
Frame Type
Flat Back
Includes Stair Climber
Without Stair Climber
Nose Plate Profile
Standard
Wheel Type/Material
Solid Plastic
Includes Lever Pushoff
Without Lever Pushoff
Brake Type
No Caster Brake
Frame Material
Steel
Wheel/Tread Material
Plastic
Non-Marking Casters/Wheels
Yes
Nose Plate Material
Steel
Nose Plate Type
Open Straight
Features
Elastic Safety Cord, Heavy Duty, Ball Bearing Slides

Description

Folding Hand Truck, Load Capacity 250 lb, Overall Height 45 in, Overall Width 16 in, Overall Depth 19 in, Folded Height 27 in, Folded Width 16 in, Folded Depth 7 in, Frame Type Flat Back, Handle Type Extendable, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Nose Plate Depth 12 in, Nose Plate Width 12 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.