Reducer Reducer, 2" x 1" Pipe, FNPT, Black Forged Steel, Class 3000

  • Mfr # 0361178304

  • Zoro # G5579411


product price:  $32.29
/ea

Key Features

Specific Fitting Shape
Reducer
Fitting Connection Type
FNPT
Pipe Fitting Material
Black Forged Steel
Pipe Size (Fittings)
2" x 1"
Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0361178304
Zoro #
G5579411
UPC #
690291089312
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
2" x 1"
Outside Dia.
3"
Pipe Size - Pipe Fitting
2 in x 1 in
Pipe Size
2" x 1"
Fitting Side B Nominal Pipe Size
1 in
Fitting Side A Nominal Pipe Size
2 in

Details

Specific Fitting Shape
Reducer
Fitting Connection Type
FNPT
Pipe Fitting Material
Black Forged Steel
Class
Class 3000
Item
Reducer
Standards
ASME B16.11, ASTM A106, B1.20.1
Fitting Schedule/Class
Class 3000
Number of Holes
2
Basic Pipe Fitting Shape
Reducer
Temp. Range
-20 Degrees to 550 Degrees F
Pipe Fitting Schedule/Class
Class 3000
Saturated Steam Pressure
300 psi @ 550 Degrees F
Basic Pipe Fitting Material
Metal
Max. Pressure
1500 psi @ 150 Degrees F
Specific Pipe Fitting Shape
Reducer
Application
Natural Gas, Oil
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Female
Color
Black
For Pipe Schedule
160
Fitting Side B Gender
Female
Maximum Operating Pressure
1,500 psi @ 150 Degrees F
Fitting Side B Type
NPT
Fitting Side A Type
NPT
Finish/Coating
Galvanized
Includes Seal
No

Description

Straight, Steel, Galvanized, Class Class 3000, For Pipe Schedule Schedule 160, 2 in, Female, Threaded, 1 in, Female, Threaded, 1,500 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.