CAD Drawings

Download CAD Files

Fender Washer, For Screw Size 3/8" , Steel Zinc Plated Finish, 100 PK

  • Mfr # U38210.037.0300

  • Zoro # G5579691

CAD Available

product price:  $71.19
/pk 100, $0.71/ea

Key Features

CAD Drawing
Material
Steel
Finish
Zinc Plated
Minimum Thickness
0.065 in
Maximum Thickness
0.065 in
Washer Standards
ASME B18.21.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U38210.037.0300
Zoro #
G5579691
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
3/8"
Outside Diameter
3 in
Minimum Thickness
0.065 in
Maximum Thickness
0.065 in
Inside Diameter
0.406 in
Inside Diameter Tolerance
0,400-0,420
Outside Diameter Tolerance
2992-3029

Details

CAD Available
Yes
Item
Fender Washer
Material
Steel
Finish
Zinc Plated
Washer Standards
ASME B18.21.1
System of Measurement
Inch
Thickness Tolerance
0.047 in to 0.080 in
Flat Washer Type
Fender Washer
Color
Silver
Type
Oversized Flat Washer
Rockwell Hardness
140HV
Manufacturer Location
Globally Sourced
Material Grade/Class
Case Hardened
RoHS Compliant
RoHS Compliant
Maximum Temperature
350 Degrees C
Material Quality Standards
Not Rated
Removable
Removable
Pack Size
Small Pack
Dimensional Standards
ASME B18.21.1
Made in North America
Not Made in North America
Minimum Temperature
-58 Degrees C
REACH Compliant
REACH Compliant
Washer Type
Large Outside Diameter
Hardness
140 HV

Description

Large O.D. Oversized Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Case Hardened, Finish Zinc-Plated, For Screw Size 3/8 in, Inside Diameter 0.41 in, Outside Diameter 3 in, Maximum Thickness 0.08 in, System of Measurement Inch, Minimum Thickness 0.047 in, Color Silver, Inside Diameter Tolerance 0,400-0,420, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.