Reducing Tee Reducing Tee, 2" x 2" x 3/4" Pipe, FNPT, Black Forged Steel, Class 3000

  • Mfr # 0361125321

  • Zoro # G5586262


product price:  $116.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Reducing Tee
Fitting Connection Type
FNPT
Pipe Fitting Material
Black Forged Steel
Pipe Size (Fittings)
2" x 2" x 3/4"
Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0361125321
Zoro #
G5586262
UPC #
690291672545
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
2" x 2" x 3/4"
Pipe Size - Pipe Fitting
2 in x 2 in x 3/4 in
Outside Dia.
2"
Fitting Side A Nominal Pipe Size
2 in
Pipe Size
2" x 2" x 3/4"
Fitting Side C Nominal Pipe Size
3/4 in
Fitting Side B Nominal Pipe Size
2 in

Details

Specific Fitting Shape
Reducing Tee
Fitting Connection Type
FNPT
Pipe Fitting Material
Black Forged Steel
Class
Class 3000
Item
Reducing Tee
Standards
ASME B16.11, ASTM A106, B1.20.1
Pipe Fitting Schedule/Class
Class 3000
Saturated Steam Pressure
300 psi @ 550 Degrees F
Fitting Schedule/Class
Class 3000
Max. Pressure
1500 psi @ 150 Degrees F
Number of Holes
3
Temp. Range
-20 Degrees to 550 Degrees F
Basic Pipe Fitting Shape
Tee
Specific Pipe Fitting Shape
Reducing Tee
Basic Pipe Fitting Material
Metal
Fitting Side B Type
NPT
Fitting Side A Type
NPT
Application
Natural Gas, Oil
Maximum Operating Pressure
1,500 psi @ 150 Degrees F
Fitting Side C Gender
Female
Includes Seal
No
Fitting Side A Gender
Female
Fitting Side C Type
NPT
Fitting Side B Gender
Female
Color
Black
Includes Pre-Applied Thread Sealant
No
For Pipe Schedule
160

Description

Reducing Tee, Body Material Forged Steel, Class 3000, Pipe Size 2 In. x 2 In. x 3/4 In., Connection Type Threaded, Max. Pressure 3000 psi, Outside Dia. 2 In., Number of Holes 3, Standards ASME B16.11

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.