1-1/2" D-Ring Binder, Heavy Duty, White

  • Mfr # AVE79195

  • Zoro # G5589132


product price:  $13.69
/ea

Key Features

Binder Sheet Capacity
400
Binder Ring Size
1 1/2 in
Sheet Size
8-1/2" x 11"
Number of Rings
3
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AVE79195
Zoro #
G5589132
UPC #
-
Country of Origin
United States

Dimensions

Binder Ring Size
1 1/2 in
Sheet Size
8-1/2" x 11"
Binder Size Capacity
1.5"
Sheet Size - Binders
8-1/2 in x 11 in
Binder Sheet Size
11 x 8.5
Spine Insert Size
1.88 x 11.25
Front Cover Insert Size
11.38 x 11.25
Back Cover Insert Size
10.5 x 11.25
For Document Width
8 1/2 in
For Document Length
11 in

Details

Item
Ring Binder
Binder Sheet Capacity
400
Color
White
Number of Rings
3
Material
Polypropylene
Ring Type
D-Ring
Number of Pockets
4
Binder Type
Ring
Color Family - Binders
White
Sheet Capacity
400
Includes
Pockets
Cover Type
Clear Sleeve
Sheet Capacity - Binders
400
Specific Material
Polypropylene
Features - Binders
Single Touch Trigger to Open All Rings
Basic Material - Binders
Plastic
Binders -Item
3-Ring Binder
Insert Description
Front; Spine; Back
Ring Style
One Touch EZD Ring
Binder Style
View
Ring Mounting
Spine
Weight
0.96 lbs
Inside Pocket Description
Two Front; Two Back

Description

Color Family - Binders White, 3-Ring Binder, Ring Type - Binders D-Ring, Ring Size - Binders 1 1/2 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Heavy Duty, Sheet Capacity - Binders 400, Features - Binders Single Touch Trigger to Open All Rings, Basic Material - Binders Plastic, Specific Material Polypropylene, Color White, Number of Rings 3, Includes Pockets, Item Ring Binder

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.