FOLDER, HANG, 2inEXPAN, LTR, AST, 20PK

  • Mfr # 42700

  • Zoro # G823365536


product price:  $62.15
/pk 20, $3.11/ea

Key Features

Green Environmental Attribute
Sustainable Forestry Initiative Certified
Sheet Size
8-1/2 in x 11 in
Fastener Capacity
2 in
Features
Reinforced
Expanded Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
42700
Zoro #
G823365536
UPC #
78787427006
Country of Origin
United States

Dimensions

Sheet Size
8-1/2 in x 11 in
Expanded Width
2 in

Details

Green Environmental Attribute
Sustainable Forestry Initiative Certified
Item
Hanging Folder
Fastener Capacity
2 in
Features
Reinforced
Color
Assorted
Material
Pressboard

Description

Letter-size hanging folder with 1/5-cut clear tabs already built-in, With Lift Tab Technology, tabs easily lift up and down and can be easily changed, Includes patented polylaminate reinforcement at all critical wear points, 2in expansion, plus reinforcing insert to hold large documents, catalogs or reports, Write directly on tabs or use included sticker label sheet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.