Cushion Clamp Clamp, 1-1/2In Wall, 1-1/8In

  • Mfr # UX11815

  • Zoro # G5589157


product price:  $28.35
/ea

Key Features

Material
Electro-Galvanized Steel, Polyurethane Foam Laminated w/Rubber Lining
Pipe Size (In.)
1 in
Type
Cush-A-Therm
Height (In.)
7 1/2 in
Width (In.)
3 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UX11815
Zoro #
G5589157
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size (In.)
1 in
Height (In.)
7 1/2 in
Width (In.)
3 15/16 in
Min. Hose Outside Dia. (In.)
1 1/8 in
Length (In.)
6 1/2 in
Tube Size (In.)
1 1/8 in
Thread Size (In.)
3/8
Overall Length
3 15/16 in
Installed Height
9 1/8 in
Overall Height
7 1/2 in
For Strut Channel Width
1 5/8 in
Overall Width
6 1/2 in
For Maximum Outside Diameter
1 1/8 in
For Pipe Size
1 1/8 in
For Copper Tube Size
1 in
Included Insulation Thickness
1 1/2 in

Details

Material
Electro-Galvanized Steel, Polyurethane Foam Laminated w/Rubber Lining
Item
Insulated Strut Clamp
Type
Cush-A-Therm
Compliance
ASTM D 650
Description/Special Features
Airtight Crush Resistant Insulation Clamp
Metal Detectable
Yes
Includes
Clamp and Hardware
Standards
ASTM D635, ASTM E84, NFPA 255, UL 723
Clamp Material
Steel
Mount Type
Weld-On
Maximum Operating Temperature
250 Degrees F
System of Measurement
Inch
Cushioned
Yes
For Number of Lines
1
Resistance Properties
Crush Resistant, Vibration Damping
Features
Self-Extinguishing, Maintains Thermal Barrier Protection, Prevents Condensation
Clamp Type
Strut Clamp
Cushion Material
Polyurethane
Series
Cush-A-Therm
Minimum Operating Temperature
-70 Degrees F
Includes Mounting Hardware
Yes
Clamp Bore Style
Smooth
Compatible Mfr Part Number
Wesanco Strut
Clamp Style
Insulated Strut Clamp
For Use On
Pipe, Tube
Bolt Material
Steel
Number of Mounting Holes
0
Clamp Material Finish
Zinc-Plated
For Environment
Chilled Refrigeration

Description

Insulated Strut Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material Polyurethane, For Copper Tube Size 1 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1 1/8 in, For Number of Lines 1, For Pipe Size 1 1/8 in, For Strut Channel Width 1 5/8 in, Included Insulation Thickness 1 1/2 in, Installed Height 9 1/8 in, Load Capacity Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.