1-1/2" FNPT Galvanized Floor Flange

  • Mfr # 0311105803

  • Zoro # G5593034


product price:  $51.15
/ea

Key Features

Specific Fitting Shape
Flange
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Flange
Fitting Connection Type
Flanged x FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0311105803
Zoro #
G5593034
UPC #
690291354465
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1-1/2"
Outside Dia.
4-1/2"
Pipe Size - Pipe Fitting
1-1/2"
Overall Length
4 1/2 in
Nominal Pipe Size
1 1/2 in
Flange Outside Diameter
4 1/2 in

Details

Item
Floor Flange
Specific Fitting Shape
Flange
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Flange
Fitting Connection Type
Flanged x FNPT
Standards
ASTM A536
Max. Pressure
Not For Pressure Service
Pipe Fitting Material
Ductile Iron
Pipe Fitting Schedule/Class
Class 150
Number of Holes
4
Pipe Fitting Connection Type
Flanged x FNPT
Temp. Range
-20 Degrees to 150 Degrees F
Saturated Steam Pressure
150 psi
Specific Pipe Fitting Shape
Flange
Number of Bolt Holes
4
Class
Class 150
Finish/Coating
Galvanized
Application
Non-Potable Water

Description

Flange, Not Applicable, 1 1/2 in Nominal Pipe Size, Flanged x FNPT, 4 1/2 in Flange Outside Diameter, 4 1/2 in Overall Length, Ductile Iron, Zinc-Plated, A197, Class Class 150, For Pipe Schedule Not Applicable, 285 psi Maximum Operating Pressure, -20 Degrees to 150 Degrees F, Number of Bolt Holes 4, Not Applicable Bolt Circle Diameter, Not Applicable Bolt Hole Diameter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.