Machinery Mover, 4,000 lb. Cap, PK2

  • Mfr # 13V413

  • Zoro # G5597085


product price:  $1,868.99
/pk 2, $934.50/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Overall Height
43 5/8 in
Overall Length
23 in
Overall Width
16 1/2 in
Color
Red
Load Capacity
4,000 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
13V413
Zoro #
G5597085
UPC #
190735121528
Country of Origin
China

Dimensions

Overall Height
43 5/8 in
Overall Length
23 in
Overall Width
16 1/2 in
Roller Dia.
6 in
Caster Wheel Width
2 in
Maximum Lifting Height
12 in
Handle Height
42 in
Caster Mounting Height
7 1/2 in
Fork Length
6 in
Fork Width
2 1/2 in
Max. Load Width
19 in
Minimum Load Width
5 in
Overall LxWxH
23 in x 16 1/2 in x 43 5/8 in
Fork Thickness
3/4 in
Caster Wheel Dia.
6 in

Details

Color
Red
Load Capacity
4,000 lb
Item
Hydraulic-Lift Machinery & Equipment Mover with Dual-Forks
Roller Material
Steel
Frame Material
Steel
Number of Rollers
4
Weight
364 lb
Frame Gauge
10 ga
Steer Type
No Steer
Includes Straps
Without Straps
Caster Brake Type
No Caster Brake
Caster Frame Material
Steel
Assembled
Yes
Handle Type
Flow Back
Lift Mechanism
Hydraulic
Caster Wheel Type
Solid
Caster Wheel Bearings
Ball Bearing
Lift Control
Hand Pump
Frame Finish
Powder Coated
Non-Marking Casters/Wheels
Yes
Caster Mounting Type
Plate
Nose Plate/Fork Style
Dual Fork
Caster/Wheel Configuration
(4) Swivel
Nose Plate/Fork Material
Steel
Caster Wheel/Tread Material
Steel

Description

Machinery and Equipment Mover, Load Capacity 4,000 lb, Lift Control Hand Pump, Lift Mechanism Hydraulic, Maximum Lifting Height 12 in, Nose Plate/Fork Style Dual Fork, Frame Material Steel, Frame Gauge 10 ga, Color Red, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Steel, Caster/Wheel Configuration (4) Swivel, Includes Straps Without Straps, Steer Type No Steer, Overall Length 23 in, Overall Width 16 1/2 in, Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.