Hex Bushing Hex Bushing, 2-1/2" x 1-1/4" Pipe, MNPT x FNPT, Black Forged Steel, Class 6000

  • Mfr # 0361334204

  • Zoro # G5597277


product price:  $47.99
/ea

Key Features

Specific Fitting Shape
Hex Bushing
Fitting Connection Type
MNPT x FNPT
Pipe Fitting Material
Black Forged Steel
Pipe Size (Fittings)
2-1/2" x 1-1/4"
Class
Class 6000
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0361334204
Zoro #
G5597277
UPC #
690291090578
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
2-1/2" x 1-1/4"
Pipe Size - Pipe Fitting
2 1/2 in x 1 1/4 in
Outside Dia.
3"
Hex Size
3"
Fitting Side A Nominal Pipe Size
2 1/2 in
Pipe Size
2-1/2" x 1-1/4"
Fitting Side B Nominal Pipe Size
1 1/4 in

Details

Specific Fitting Shape
Hex Bushing
Fitting Connection Type
MNPT x FNPT
Pipe Fitting Material
Black Forged Steel
Class
Class 6000
Item
Hex Bushing
Standards
ASME B16.11, ASTM A106, B1.20.1
Pipe Fitting Schedule/Class
Class 3000
Saturated Steam Pressure
300 psi @ 550 Degrees F
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Material
Metal
Temp. Range
-20 Degrees to 550 Degrees F
Number of Holes
2
Max. Pressure
1000 psi @ 150 Degrees F
Basic Pipe Fitting Shape
Bushing
Specific Pipe Fitting Shape
Hex Bushing
Includes Seal
No
Fitting Side B Gender
Female
Fitting Side B Type
NPT
Finish/Coating
Galvanized
Color
Black
Application
Natural Gas, Oil
Fitting Side A Type
NPT
Fitting Side A Gender
Male
For Pipe Schedule
XXS/XXH
Includes Pre-Applied Thread Sealant
No

Description

Straight, Steel, Galvanized, Class Class 6000, For Pipe Schedule Schedule XXH, 2 1/2 in, Male, Threaded, 1 1/4 in, Female, Threaded

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.