Flat Washer, For Screw Size 1" , Steel Black Oxide Finish, 210 PK

  • Mfr # B38403.100.0001

  • Zoro # G5602521


product price:  $170.99
/pk 210, $0.81/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Black Oxide
For Screw Size
1"
Outside Diameter
2 in
Minimum Thickness
0.188 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B38403.100.0001
Zoro #
G5602521
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
1"
Outside Diameter
2 in
Minimum Thickness
0.188 in
Maximum Thickness
0.188 in
Inside Diameter
1.031 in
Outside Diameter Tolerance
1.993-2.03in
Inside Diameter Tolerance
1.024-1.093in

Details

Item
Flat Washer
Material
Steel
Finish
Black Oxide
Standards
ASME B18.22.1
System of Measurement
Inch
Temp. (F)
-58 Degrees to 302 Degrees F
Application
General Purpose
Color
Clear
Rockwell Hardness
200HV
Type
Flat Washer
Thickness Tolerance
0.17-0.208in
Material Quality Standards
ASTM A-325
Manufacturer Location
Globally Sourced
Removable
Removable
Maximum Temperature
350 Degrees C
Material Grade/Class
Class 8.8
Pack Size
Bulk Pack
RoHS Compliant
RoHS Compliant
Dimensional Standards
ASME B18.22.1
Minimum Temperature
-58 Degrees C
REACH Compliant
REACH Compliant
Made in North America
Not Made in North America
Hardness
200 HV

Description

Flat Washer, Flat Washer Type Standard, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Class 8.8, Finish Black Oxide, For Screw Size 1 in, Inside Diameter 1.031 in, Outside Diameter 2 in, Maximum Thickness 0.188 in, System of Measurement Inch, Minimum Thickness 0.188 in, Color Clear, Inside Diameter Tolerance 1.024-1.093in, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards ASTM A-325

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.