Flat Washer, For Screw Size 5/8" , Steel Black Oxide Finish, 625 PK

  • Mfr # B38403.062.0001

  • Zoro # G5602558


product price:  $137.99
/pk 625, $0.22/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Black Oxide
Outside Diameter
1 3/8 in
Minimum Thickness
0.125 in
Maximum Thickness
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B38403.062.0001
Zoro #
G5602558
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
5/8"
Outside Diameter
1 3/8 in
Minimum Thickness
0.125 in
Maximum Thickness
0.125 in
Inside Diameter
0.656 in
Inside Diameter Tolerance
0.651-0.671
Outside Diameter Tolerance
1.368-1.405

Details

Item
Flat Washer
Material
Steel
Finish
Black Oxide
Standards
ASME B18.22.1
System of Measurement
Inch
Color
Clear
Temp. (F)
-58 Degrees to 302 Degrees F
Application
General Purpose
Thickness Tolerance
0.106-0.016
Rockwell Hardness
200HV
Type
Flat Washer
Material Quality Standards
ASTM A-325
RoHS Compliant
RoHS Compliant
Dimensional Standards
ASME B18.22.1
Pack Size
Bulk Pack
Maximum Temperature
350 Degrees C
Removable
Removable
Minimum Temperature
-58 Degrees C
REACH Compliant
REACH Compliant
Manufacturer Location
Globally Sourced
Material Grade/Class
Class 8.8
Made in North America
Not Made in North America
Hardness
200 HV

Description

Flat Washer, Flat Washer Type Standard, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Class 8.8, Finish Black Oxide, For Screw Size 5/8 in, Inside Diameter 0.656 in, Outside Diameter 1 3/8 in, Maximum Thickness 0.125 in, System of Measurement Inch, Minimum Thickness 0.125 in, Color Clear, Inside Diameter Tolerance 0.651-0.671, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards ASTM A-325

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.