Flat Washer, For Screw Size 2 1/2" , Steel Black Oxide Finish, 20 PK

  • Mfr # B38402.250.0001

  • Zoro # G5602661


product price:  $108.99
/pk 20, $5.45/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Black Oxide
For Screw Size
2 1/2"
Outside Diameter
5 in
Minimum Thickness
0.238 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B38402.250.0001
Zoro #
G5602661
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
2 1/2"
Outside Diameter
5 in
Minimum Thickness
0.238 in
Maximum Thickness
0.238 in
Inside Diameter
2.625 in
Inside Diameter Tolerance
2.615 to 2.67
Outside Diameter Tolerance
4.99-5.045

Details

Item
Flat Washer
Material
Steel
Finish
Black Oxide
Standards
ASME B18.22.1
System of Measurement
Inch
Application
General Purpose
Temp. (F)
-58 Degrees to 302 Degrees F
Color
Clear
Type
Flat Washer
Rockwell Hardness
140HV
Thickness Tolerance
0.21-0.28
Dimensional Standards
ASME B18.22.1
Manufacturer Location
Globally Sourced
REACH Compliant
REACH Compliant
Material Grade/Class
Grade 2
Minimum Temperature
-58 Degrees C
Pack Size
Bulk Pack
Maximum Temperature
350 Degrees C
RoHS Compliant
RoHS Compliant
Removable
Removable
Material Quality Standards
Not Rated
Made in North America
Not Made in North America
Hardness
140 HV

Description

Flat Washer, Flat Washer Type Standard, Dimensional Standards ASME B18.22.1, Material Steel, Finish Black Oxide, For Screw Size 2 1/2 in, Inside Diameter 2.625 in, Outside Diameter 5 in, Maximum Thickness 0.238 in, System of Measurement Inch, Minimum Thickness 0.238 in, Color Clear, Inside Diameter Tolerance 2.615 to 2.67, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.