Flat Washer, For Screw Size 7/16" , Steel Zinc Plated Finish, 950 PK

  • Mfr # B38130.043.0001

  • Zoro # G5603739


product price:  $89.25
/pk 950, $0.09/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
For Screw Size
7/16"
Outside Diameter
1 1/4 in
Minimum Thickness
0.083 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B38130.043.0001
Zoro #
G5603739
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
7/16"
Outside Diameter
1 1/4 in
Minimum Thickness
0.083 in
Maximum Thickness
0.083 in
Inside Diameter
0.5 in
Outside Diameter Tolerance
1.243-1.28
Inside Diameter Tolerance
0.495-0.515

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.22.1
System of Measurement
Inch
Temp. (F)
-58 Degrees to 302 Degrees F
Application
General Purpose
Color
Silver
Thickness Tolerance
0.064-0.104 in
Rockwell Hardness
140HV
Type
Flat Washer
Manufacturer Location
Globally Sourced
Material Quality Standards
Not Rated
Maximum Temperature
350 Degrees C
REACH Compliant
REACH Compliant
RoHS Compliant
RoHS Compliant
Dimensional Standards
ASME B18.21.1
Material Grade/Class
Grade 2
Made in North America
Not Made in North America
Pack Size
Bulk Pack
Removable
Removable
Minimum Temperature
-58 Degrees C
Hardness
140 HV

Description

Flat Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.21.1, Material Steel, Finish Zinc-Plated, For Screw Size 7/16 in, Inside Diameter 0.5 in, Outside Diameter 1 1/4 in, Maximum Thickness 0.083 in, System of Measurement Inch, Minimum Thickness 0.083 in, Color Silver, Inside Diameter Tolerance 0.495-0.515, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products