Flat Washer, For Screw Size 1 1/2" , Steel Black Oxide Finish, 55 PK

  • Mfr # B38100.150.0001

  • Zoro # G5603775


product price:  $94.19
/pk 55, $1.71/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Black Oxide
Outside Diameter
3 1/2 in
Minimum Thickness
0.18 in
Maximum Thickness
0.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B38100.150.0001
Zoro #
G5603775
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
1 1/2"
Outside Diameter
3 1/2 in
Minimum Thickness
0.18 in
Maximum Thickness
0.18 in
Inside Diameter
1.625 in
Outside Diameter Tolerance
3.49-3.545
Inside Diameter Tolerance
1.615-1.67

Details

Item
Flat Washer
Material
Steel
Finish
Black Oxide
Standards
ASME B18.22.1
System of Measurement
Inch
Color
Clear
Application
General Purpose
Temp. (F)
-58 Degrees to 302 Degrees F
Thickness Tolerance
0.153-0.213
Rockwell Hardness
140HV
Type
Flat Washer
Material Grade/Class
Grade 2
Made in North America
Not Made in North America
Pack Size
Bulk Pack
Dimensional Standards
ASME B18.21.1
REACH Compliant
REACH Compliant
Removable
Removable
RoHS Compliant
RoHS Compliant
Maximum Temperature
350 Degrees C
Manufacturer Location
Globally Sourced
Minimum Temperature
-58 Degrees C
Material Quality Standards
Not Rated
Hardness
140 HV

Description

Flat Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.21.1, Material Steel, Finish Black Oxide, For Screw Size 1 1/2 in, Inside Diameter 1.625 in, Outside Diameter 3 1/2 in, Maximum Thickness 0.18 in, System of Measurement Inch, Minimum Thickness 0.18 in, Color Clear, Inside Diameter Tolerance 1.615-1.67, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.