Fork Terminal, #10 Stud Size, 10 AWG, 600 V, Vinyl Insulated, Yellow, Crimp Termination Only

  • Mfr # MV10-10FBK

  • Zoro # G5604347


product price:  $238.99
/pk 500, $0.48/ea
Free Shipping & Returns

Key Features

Terminal Shape
Block Fork
Termination Style
Crimp Termination Only
Insulation Color
Yellow
Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MV10-10FBK
Zoro #
G5604347
UPC #
00054007020165
Country of Origin
United States

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Stud Size
#10
Overall Length
1.03 in
Tongue Width - Wire Connector
0.32 in
Barrel Inside Dia.
0.135 in
Tongue Width
0.32 in
Barrel Length
0.25 in
Maximum Insulation Outer Diameter
0.25 in
Stud Diameter
0.19 in

Details

Item
Fork Terminal
Terminal Shape
Block Fork
Termination Style
Crimp Termination Only
Insulation Color
Yellow
Insulation Type
Vinyl
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Standards
CSA Certified, UL Listed
Terminal Type
Block
Terminal Connection
Crimp
Connection Material
Copper
Seam
Brazed
Max. Temp.
221 Degrees F
Wire Range
12 to 10 AWG
Connection Type
Crimp
Solution for
Wireless Network Infrastructure Accessories
Clearance (C)
0.25 in
Seam Style
Brazed

Description

Fork Terminals, Contact Finish Tin, Contact Material Copper, Insulation Color Yellow, Insulation Material Vinyl, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 10 AWG, Stud Size #10, Termination Style Crimp, Seam Style Brazed, Standards CSA, RoHS 2011/65/EU, UL, Barrel Length 0.25 in, Barrel Style Brazed, Connection Material Copper, Connection Type Crimp, Minimum Operating Temperature -40 Degrees F, Minimum Wire Size 12 AWG, Overall Length 1.03 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.