Restroom Sign, GIRLS, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 473Y34

  • Mfr # 473Y34

  • Zoro # G5605813


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
GIRLS
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
473Y34
Zoro #
G5605813
UPC #
00194484127190
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Restroom Sign
Legend
GIRLS
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Header
No Header
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.141, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51
Printed Language
English
Sign Background Color
Blue, White
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Style
Symbol and Text
Legend Color
White
Sign Legend Text Color
White
Sign Legend
Girls
ANSI Standards
ANSI Z535
Chemical Resistant
No
Mirror Print
No
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Legend Pictogram Description
Woman
ANSI 969 Compliant
No
Legend Pictogram ID
PADM-73
Corrosion Resistant
No
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Material Properties
Flexible
Maximum Service Temperature
176 Degrees F
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Number of Printed Sides
1
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
Blue, White
State Specific Sign
No
Adhesive Style
Permanent
Graffiti Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141, OSHA 29 CFR 1926.51
Average Outdoor Durability
2 yr
Sign Header
No Header
Adhesive Type
Acrylic
Sign Legend Style
Symbol and Text
Product Type
Safety Sign

Description

Restroom Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Girls, Sign Legend Background Color Blue, White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.