Hygienic Square Point Shovel, Polypropylene Blade, 23 1/2 in L, Pink

  • Mfr # 69811

  • Zoro # G5615757


product price:  $39.29
/ea

Key Features

Handle Length
23 1/2 in
Handle Material
Polypropylene
Blade Material
Polypropylene
Handle Type
D-Handle
Handle Color
Pink
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
69811
Zoro #
G5615757
UPC #
-
Country of Origin
United States

Dimensions

Handle Length
23 1/2 in
Blade Width
11 in
Blade Length
14 in
Overall Length
37-1/2 in
Overall Height
37 1/2 in

Details

Handle Material
Polypropylene
Blade Material
Polypropylene
Handle Type
D-Handle
Handle Color
Pink
Weight
2.6 lbs
Item
Hygienic Square Point Shovel
Color
Pink
Metal Detectable
No
Shovel Design
1-Piece
Blade Type
Square Point
Application
For Meat, Dairy, Seafood and Poultry Processing as Well as Commercial Fishing and Other Food Handling
Working Temp.
-22 Degrees to 176 Degrees F
Features
Halal, Kosher; 1-Piece
Standards
FDA Compliant
Handle Style
D Handle
Reinforced Blade
No
Minimum Temperature
-22 Degrees F
Maximum Temperature
183 Degrees F
Halal/Kosher
Halal, Kosher
Reinforced Handle
No
Autoclavable
Yes
NSF Certified
No
Maximum Autoclave Temperature
250 Degrees F
Blade Color
Pink
Number of Ribs
1
Duty Rating
Heavy Duty

Description

Hygienic Shovel, Maximum Autoclave Temperature 250 Degrees F, Application Commercial Fishing, Dairy, Meat, General Food Handling, Poultry Industry, Seafood, Autoclavable Yes, Product Type Shovel, FDA Compliant Yes, Halal/Kosher Halal, Kosher, Blade Length 14 in, Blade Material Polypropylene, Blade Type Square Point, Blade Width 10 1/4 in, Features Ideal for Moving Bulk Material, Handle Material Polypropylene, Handle Style D Handle, Maximum Temperature 183 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.