Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Male, SS/PTFE Race Rod End, RH, 12/12.065mm

  • Mfr # MGMR12T

  • Zoro # G5620912


product price: $49.59
/ea

Key Features

Type
Male Plain
Ball
440C Stainless Steel Spherical
Thread
Right Hand
Thread Size
M12 x 1.75
Inside Dia.
12/12.065mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGMR12T
Zoro #
G5620912
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M12 x 1.75
Inside Dia.
12/12.065mm
Dimension A
M12 x 1.75
Dimension N
16mm
Dimension G
54mm
Dimension E
30mm
Dimension J
69mm
Dimension AA
12/12.065mm
Dimension H
33mm
Shank Thread Length
33 mm
Bore Diameter Tolerance
+0.065/-0.012 mm
Head Width
10.75 mm
Ball Diameter
22.23 mm
Bore Diameter
12 mm
Shank Thread Size
M12x1.75
Head Outside Diameter
30 mm
Ball Stud Center Length
54 mm
Ball Stud Thread Length
33 mm
Ball Stud Thread Size
M12x1.75

Details

Type
Male Plain
Ball
440C Stainless Steel Spherical
Thread
Right Hand
Housing
300 Series Stainless Steel
Construction
Follows SAE Specification J1120
Bearings
440C SS Spherical Ball
Item
Spherical Rod End
Resistance Properties
Corrosion Resistant
Ball Material
Stainless Steel
Static Radial Load Capacity
17,373 N
Shank Thread Direction
Right Hand
Standards
WBENC
Housing Material
Stainless Steel
Application
Light Duty
Self Lubricating Bearing
Yes
Maximum Ball Swivel
27 Degrees
System of Measurement
Metric
Ball Material Grade
440C
Shank Thread Gender
Male
Race Material
PTFE
For Environment
Caustic

Description

Spherical Rod End, System of Measurement Metric, Ball Stud Center Length 54 mm, Ball Stud Thread Length 33 mm, Ball Stud Thread Size M12x1.75, Bore Diameter 12 mm, Head Outside Diameter 30 mm, Head Width 10.75 mm, Shank Thread Length 33 mm, Shank Thread Size M12x1.75, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Application Light Duty, Ball Diameter 22.23 mm, Ball Material Stainless Steel, Ball Material Grade 440C, Bore Diameter Tolerance +0.065/-0.012 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.