90 Degrees Street Elbow Brass 90 Degrees Street Elbow, 1 1/4 in Male NPT X 1 1/4 in Female NPT

  • Mfr # 22UL07

  • Zoro # G5624814


product price:  $52.19
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/4"
Specific Fitting Shape
90 Degrees Street Elbow
Pipe Fitting Material
Brass
Tube Size
1-1/4"
Fitting Connection Type
MNPT x FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22UL07
Zoro #
G5624814
UPC #
190735935804
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1-1/4"
Tube Size
1-1/4"
Outside Dia.
1-1/4"
Pipe Size (Fittings)
1-1/4"
Pipe Size
1-1/4"
Fitting Side A Nominal Pipe Size
1 1/4 in
Fitting Side B Nominal Pipe Size
1 1/4 in

Details

Specific Fitting Shape
90 Degrees Street Elbow
Pipe Fitting Material
Brass
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 125
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Item
90 Degrees Street Elbow
Specific Pipe Fitting Shape
90 Degree Street Elbow
Basic Fitting Shape
Elbow
Temp. Range
-20 Degrees to 400 Degrees F
Max. Pressure
125 psi
Compliance
NSF61 and AB1953
Standards
ASME B16.15, ASTM B584, NSF 372, NSF 61
Pipe Fitting Schedule/Class
Class 125
Low Lead Certified Standard
NSF 61; AB1953
Maximum Operating Pressure
200 psi
Fitting Side B Type
NPT
Fitting Side A Type
NPT
Fitting Side A Gender
Male
Class
Class 125
Low Lead Compliance Level
Certified
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Female
Includes Seal
No

Description

90 Degrees Elbow, Brass, 1 1/4 in, Male, Threaded, 1 1/4 in, Female, Threaded, 200 psi Maximum Operating Pressure

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.