File Folders 8-1/2" x 11", 1/3-Cut Tab, Assorted Colors, Pk30

  • Mfr # PFX84370

  • Zoro # G5626022


product price:  $22.99
/pk 30, $0.77/ea

Key Features

Width
11 in
Color
Assorted
Material
11 pt. Stock
Size
Letter
Tab Cut
1/3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PFX84370
Zoro #
G5626022
UPC #
-
Country of Origin
United States

Dimensions

Width
11 in
Size
Letter
Sheet Size
8 1/2" Width x 11" Length
Height
8 1/2 in
File Size
Letter
Thickness
11 pt.
File Folder Width
11.63"
File Folder Height
9.5"
File Folder Size Type
Letter
Paper Size
Letter
Overall Width
11 in

Details

Item
Write And Erase File Folders
Color
Assorted
Material
11 pt. Stock
Tab Cut
1/3
Tab Position
Assorted
Includes
Tabs
Recycled Content
0.1
File Tab Position
Assorted
File Tab Material
11-pt Stock
File Tab Style
Top Tab
File Folder Color Assortment
Blue; Bright Green; Red; Violet; Yellow
File Folder Color
Assorted
File Tab Color
Assorted
File Tab Cut
1/3-Cut
File Tab Color Assortment
Blue; Bright Green; Red; Violet; Yellow
File Folder Material
11-pt Stock
Product Type
File Folders
Tab Location
Top

Description

File Folders, Size Letter, 1/3 Tab Cut, Tab Position Assorted, Height 8 1/2 in, Width 11 in, Color Assorted, Package Quantity 30

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.