Water Nozzle, 353 psi, 5-1/2In, Black

  • Mfr # 93249

  • Zoro # G5641106


product price:  $140.99
/ea
Free Shipping & Returns

Key Features

Nozzle Design
Pistol Grip
Max. Pressure
348 psi
Flow Control
Trigger
Connection
Quick Disconnect
Construction
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
93249
Zoro #
G5641106
UPC #
-
Country of Origin
China

Dimensions

Length
5 1/2 in
Overall Length
5 11/16 in
Pipe Connection Size
1/2 in

Details

Nozzle Design
Pistol Grip
Max. Pressure
348 psi
Flow Control
Trigger
Connection
Quick Disconnect
Construction
Brass
Color
Black
Item
Water Nozzle
Features
Adjust the Water Jet with a Screw at the End of the Gun, An Arrow on the Gun Shows the Water Spray Direction
Max. Temp.
203 Degrees F
Design
Thumb Controlled Valve
Material
304 Stainless Steel, Brass, EPDM
Maximum Pressure
24 bar
Connection Type
Quick Connect
Minimum Temperature
-20 Degrees C
For Media
Water
Operating Temperature - Minimum
-4 Degrees F
Operating Temperature - Maximum
203 Degrees F
Operating Pressure - Maximum
348 psi
Nozzle Shutoff Type
Handle Controls

Description

Water Nozzle, Design Thumb Controlled Valve, Features Hot and Cold, Construction Brass/Stainless Steel/Rubber, Connection Quick Disconnect, Max. Pressure 348 psi, Max. Temp. 203 Degrees F, Color Green, Flow Control Trigger, Length 5-1/2 In.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.