One-Hole Compression Lug, 600 kcmil Max, 1/2 in Stud, Long Barrel, Copper, Green, 6 PK

  • Mfr # 31068

  • Zoro # G5653006


product price:  $325.99
/pk 6, $54.33/ea
Free Shipping & Returns

Key Features

For Wire Size
600 kcmil
For Conductor Material
Copper
For Stud Size
1/2 in
Material
Copper
Barrel Size
Long
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31068
Zoro #
G5653006
UPC #
00054007119807
Country of Origin
Chile

Dimensions

For Wire Size
600 kcmil
For Stud Size
1/2 in
Barrel Size
Long
Tongue Width
1.69 in
Width
1.69"
Length
5.12"
Barrel Length
Long
Cable Size
600 kcmil
Length (Straight Wireway)
5.12 in
Overall Width
1.69 in
Barrel Outside Diameter
1.18 in
Overall Length
5.12 in
Tongue Length
1.75 in
For Stranded Copper Wire Size - Maximum
600 kcmil
Barrel Inside Diameter
0.92 in

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
No
Die Code
22
Color Code
Green
Standards
CSA Certified, UL Listed
Tongue Style
Standard
Plate Material
Tin
Connector Type
Long Barrel
Hole Center to End
0.88 in
Peep Hole
No
Seam Style
Seamless
Termination Style
Crimp
Maximum Voltage
35 kV AC
Special Features
Corrosion Resistance, Good Conductivity, Reliable Performance, Secure Fit
Barrel Style
Seamless
For Wire Type
Stranded
Contact Finish
Tin
RoHS Compliant
Yes
Center of Hole to End of Pad
0.88 in
Lug Type
Compression Lugs
Number of Stud Holes
1
For Use With
Copper Conductor Only
Connector Description
One Hole
Maximum Operating Voltage
35 kV
Number of Holes
1

Description

One-Hole Lug Compression Connector, Barrel Size Long, Color Code Green, Die Code 22, Tongue Angle Straight, Tongue Width 1.69 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Maximum 600 kcmil, Inspection Hole No, Hole Center to Center Not Applicable, Material Copper, Maximum Voltage 35 kV AC, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed, Number of Holes 1, RoHS Compliant Yes, Barrel Inside Diameter 0.92 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.