Female Stud Rod End, SS, LH, 7/16-20

  • Mfr # GFL7TS

  • Zoro # G5654582


product price:  $21.35
/ea

Key Features

Type
Female Studded
Ball
440C Stainless Steel Spherical
Thread
Left Hand
Thread Size
7/16"-20
Stud Length
1.062 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GFL7TS
Zoro #
G5654582
UPC #
-
Country of Origin
China

Dimensions

Thread Size
7/16"-20
Stud Length
1.062 in
Dimension H
0.937 in
Dimension J
2.375 in
Dimension G
1.812 in
Dimension B
0.688 in
Dimension A
7/16"-20
Dimension E
1.125 in
Dimension C
1.062 in
Shank Thread Length
7/8 in
Head Width
0.562 in
Bore Diameter Tolerance
+0.0015/-0.0005 in
Shank Thread Size
7/16"-20
Ball Diameter
0.812 in
Head Outside Diameter
1 1/8 in
Bore Diameter
7/16 in
Ball Stud Thread Length
7/8 in
Ball Stud Center Length
1 3/4 in
Ball Stud Thread Size
7/16"-20

Details

Type
Female Studded
Ball
440C Stainless Steel Spherical
Thread
Left Hand
Housing
300 Series Stainless Steel
Construction
Follows SAE Specification J1120
Bearings
440C Stainless Steel Spherical Ball
Static Radial Load
5689 lb
Item
Spherical Rod End
Max. Angular Misalignment
21 Degrees
Shank Thread Gender
Female
System of Measurement
Inch
Shank Thread Direction
Left Hand
Self Lubricating Bearing
Yes
Housing Material
Stainless Steel
Resistance Properties
Corrosion Resistant
Application
Light Duty
Race Material
PTFE
Maximum Ball Swivel
21 Degrees
Ball Material
Stainless Steel
Standards
WBENC
Static Radial Load Capacity
5,689 lbf
Ball Material Grade
440C
For Environment
Caustic

Description

Spherical Rod End, System of Measurement Inch, Ball Stud Center Length 1 3/4 in, Ball Stud Thread Length 7/8 in, Ball Stud Thread Size 7/16 In.-20, Bore Diameter 7/16 in, Head Outside Diameter 1 1/8 in, Head Width 0.562 in, Shank Thread Length 7/8 in, Shank Thread Size 7/16 In.-20, Housing Material Stainless Steel, Shank Thread Direction Left Hand, Application Light Duty, Ball Diameter 0.812 in, Ball Material Stainless Steel, Ball Material Grade 440C, Bore Diameter Tolerance +0.0015/-0.0005 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.