3" x 2-1/2" FNPT Galvanized Reducer

  • Mfr # 0311090807

  • Zoro # G5657574


product price:  $87.19
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Reducer Coupling
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Reducer
Fitting Connection Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0311090807
Zoro #
G5657574
UPC #
690291359682
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3" x 2-1/2"
Pipe Size (Fittings)
3" x 2-1/2"
Fitting Side B Nominal Pipe Size
2 1/2 in
Pipe Size
3" x 2-1/2"
Fitting Side A Nominal Pipe Size
3 in

Details

Item
Reducer Coupling
Specific Fitting Shape
Reducer Coupling
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Reducer
Fitting Connection Type
FNPT
Standards
UL Listed, FM Approved, Meets ASME B16.3, ASTM A197
Max. Pressure
300 psi @ 150 Degrees F WOG
Temp. Range
-20 Degrees to 350 Degrees F
Pipe Fitting Material
Malleable Iron
Saturated Steam Pressure
150 psi @ 350 Degrees F
Specific Pipe Fitting Shape
Reducer
Pipe Fitting Schedule/Class
Class 150
Maximum Operating Pressure
300 psi @ 150 Degrees F
Finish/Coating
Galvanized
Fitting Side B Type
NPT
Application
Air, Oil, Non-Potable Water
For Pipe Schedule
40
Fitting Side B Gender
Female
Includes Seal
No
Color
Silver
Fitting Side A Type
NPT
Class
Class 150
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Female

Description

Straight, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule Schedule 40, 3 in, Female, Threaded, 2 1/2 in, Female, Threaded, 300 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.