One-Hole Compression Lug, 350 kcmil Max, 1/2 in Stud, Long Barrel, Copper, Red, 10 PK

  • Mfr # 31056

  • Zoro # G5667207


product price:  $248.99
/pk 10, $24.90/ea
Free Shipping & Returns

Key Features

For Wire Size
350 kcmil
For Conductor Material
Copper
For Stud Size
1/2 in
Material
Copper
Barrel Size
Long
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31056
Zoro #
G5667207
UPC #
00054007126591
Country of Origin
Chile

Dimensions

For Wire Size
350 kcmil
For Stud Size
1/2 in
Barrel Size
Long
Tongue Width
1.27 in
Cable Size
350 kcmil
Barrel Length
Long
Length
3.84"
Width
1.27"
Length (Straight Wireway)
3.84 in
Overall Width
1.27 in
Tongue Length
1.11 in
Overall Length
3.85 in
Barrel Inside Diameter
0.7 in
For Stranded Copper Wire Size - Maximum
350 kcmil
Barrel Outside Diameter
0.88 in

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
No
Die Code
18
Color Code
Red
Standards
CSA Certified, UL Listed
Hole Center to End
0.53 in
Peep Hole
No
Connector Type
Long Barrel
Plate Material
Tin
Tongue Style
Standard
Termination Style
Crimp
Special Features
Corrosion Resistance, Good Conductivity, Reliable Performance, Secure Fit
Barrel Style
Seamless
Seam Style
Seamless
For Wire Type
Stranded
Contact Finish
Tin
RoHS Compliant
Yes
Maximum Voltage
35 kV AC
For Use With
Copper Conductor Only
Lug Type
Compression Lugs
Maximum Operating Voltage
35 kV
Number of Stud Holes
1
Center of Hole to End of Pad
0.53 in
Connector Description
One Hole
Product Series
31000
Number of Holes
1

Description

Compression Lugs, Barrel Size Long, Color Code Red, Die Code 18, Tongue Angle Straight, Tongue Width 1.27 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Maximum 350 kcmil, Inspection Hole No, Hole Center to Center Not Applicable, Material Copper, Maximum Voltage 35 kV, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed, Number of Holes 1, RoHS Compliant Yes, Barrel Inside Diameter 0.7 in, Barrel Outside Diameter 0.88 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.