2" x 1-1/2" FNPT Galvanized 90 Degree Reducing Elbow

  • Mfr # 0311010201

  • Zoro # G5667277


product price:  $33.59
/ea

Key Features

Specific Fitting Shape
90 Degree Reducing Elbow
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Fitting Connection Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0311010201
Zoro #
G5667277
UPC #
690291346743
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
2" x 1-1/2"
Pipe Size - Pipe Fitting
2" x 1-1/2"
Pipe Size
2" x 1-1/2"
Fitting Side B Nominal Pipe Size
1 1/2 in
Fitting Side A Nominal Pipe Size
2 in

Details

Item
Reducing Elbow, 90 Degrees
Specific Fitting Shape
90 Degree Reducing Elbow
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Fitting Connection Type
FNPT
Standards
UL Listed, FM Approved, Meets ASME B16.3, ASTM A-197
Max. Pressure
300 psi @ 150 Degrees F WOG
Saturated Steam Pressure
150 psi @ 350 Degrees F
Temp. Range
-20 Degrees to 350 Degrees F
Specific Pipe Fitting Shape
90 Degrees Reducing Elbow
Pipe Fitting Material
Malleable Iron
Pipe Fitting Schedule/Class
Class 150
Maximum Operating Pressure
300 psi @ 150 Degrees F
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
NPT
Application
Air, Oil, Non-Potable Water
Color
Silver
Finish/Coating
Galvanized
Class
Class 150
Fitting Side B Gender
Female
Includes Seal
No
Fitting Side A Gender
Female
Fitting Side A Type
NPT
For Pipe Schedule
40

Description

90 Degrees Elbow, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule Schedule 40, 2 in, Female, Threaded, 1 1/2 in, Female, Threaded, 300 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.