3" FNPT Galvanized 90 Degree Elbow

  • Mfr # 0311002208

  • Zoro # G5667961


product price:  $115.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
90 Degree Elbow
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Fitting Connection Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0311002208
Zoro #
G5667961
UPC #
690291358203
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
3"
Pipe Size - Pipe Fitting
3"
Pipe Size
3"
Fitting Side A Nominal Pipe Size
3 in
Fitting Side B Nominal Pipe Size
3 in

Details

Item
Elbow, 90 Degrees
Specific Fitting Shape
90 Degree Elbow
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Fitting Connection Type
FNPT
Standards
UL Listed, FM Approved, Meets ASME B16.3, ASTM A197
Max. Pressure
300 psi @ 150 Degrees F WOG
Specific Pipe Fitting Shape
90 Degrees Elbow
Pipe Fitting Schedule/Class
Class 150
Pipe Fitting Material
Malleable Iron
Saturated Steam Pressure
150 psi @ 350 Degrees F
Temp. Range
-20 Degrees to 350 Degrees F
Fitting Side A Gender
Female
Class
Class 150
Fitting Side B Gender
Female
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Application
Air, Oil, Non-Potable Water
Maximum Operating Pressure
300 psi @ 150 Degrees F
Fitting Side A Type
NPT
For Pipe Schedule
40
Fitting Side B Type
NPT
Color
Silver
Finish/Coating
Galvanized

Description

90 Degrees Elbow, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule Schedule 40, 3 in, Female, Threaded, 3 in, Female, Threaded, 300 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.