Reducing Coupling Reducing Coupling, 1-1/2" x 3/4" Pipe, Socket Weld, Black Forged Steel

  • Mfr # 0362171605

  • Zoro # G5668083


product price:  $22.15
/ea

Key Features

Fitting Connection Type
Socket Weld
Pipe Fitting Material
Black Forged Steel
Pipe Size (Fittings)
1-1/2" x 3/4"
Class
Class 3000
Standards
ASME B16.11, ASTM A106
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0362171605
Zoro #
G5668083
UPC #
690291092169
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1-1/2" x 3/4"
Pipe Size - Pipe Fitting
1 1/2 in x 3/4 in
Outside Dia.
2-3/8"
Fitting Side B Nominal Pipe Size
3/4 in
Pipe Size
1-1/2" x 3/4"
Fitting Side A Nominal Pipe Size
1 1/2 in

Details

Specific Fitting Shape
Reducing Coupling
Fitting Connection Type
Socket Weld
Pipe Fitting Material
Black Forged Steel
Class
Class 3000
Item
Reducing Coupling
Standards
ASME B16.11, ASTM A106
Saturated Steam Pressure
300 psi @ 550 Degrees F
Pipe Fitting Schedule/Class
Class 3000
Temp. Range
-20 Degrees to 550 Degrees F
Max. Pressure
1500 psi @ 150 Degrees F
Basic Pipe Fitting Material
Metal
Number of Holes
2
Specific Pipe Fitting Shape
Reducing Coupling
Basic Pipe Fitting Shape
Reducer
Fitting Schedule/Class
Class 3000
Includes Seal
No
Fitting Side A Gender
Female
Fitting Side B Type
Socket
Maximum Operating Pressure
1,500 psi @ 150 Degrees F
Fitting Side B Gender
Female
For Pipe Schedule
80
Color
Black
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
Socket
Application
Natural Gas, Oil

Description

Straight, Steel, Class Class 3000, For Pipe Schedule Schedule 80, 1 1/2 in, Female, Socket, 3/4 in, Female, Socket, 1,500 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.